Shop All Power Strips
Tripp Lite
Outlet Strip, 15A, 16 Outlet, 15 ft., Gray
Mfr # PS4816
Zoro # G5096192
product price: $94.95
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$94.95
Free 30-Day Returns
Key Features
- Number of Outlets 16
- Amps 15A
- Voltage 120VAC
- Color Silver
- Cord Length 4.57m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PS4816
- Zoro # G5096192
- UPC # 037332011466
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 4.57m |
Wire Size | 14 AWG |
Length | 48 in |
Height | 1 1/2 in |
Width | 1 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 15 ft. |
Length (Straight Wireway) | 48 in |
Unit Dimensions (hwd / in.) | 1.250 x 1.500 x 48.150 |
Input Cord Length (ft.) | 15 |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 16, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 16, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- EATON Emergency Stop Push Button, Red (10250ED1080-2)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- TRIPP LITE Surge Protector, 10 Outlet, 2395 Joules, 8' Cord, BK/SR (TRPTLP1008TEL)
- TRIPP LITE Surge Suppressor, 1080J, 7-Outlet, 4' Cord, Black (TRPTLP74RB)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-20)
- TRIPP LITE Surge Suppressor, 6 Outlets, Metal Case, (DG115-SI)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- TRIPP LITE Suppressor, Surge (6SP)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 4 Outlets (53C4M-2S7)
- Tripp Lite Extension Cords & Power Strips