Shop All Voice & Data Communication Cabinets
Tripp Lite
Open Frame Rack, 2-Post, 25U, 25 in H, Blk
Mfr # SR2POST25
Zoro # G2585852
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 800 lbs.
- Rack Units 25
- Height 49.0 in
- Width 20.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SR2POST25
- Zoro # G2585852
- UPC # 037332143143
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 49.0 in |
Width | 20.3 in |
Depth | 14.0 in |
Overall Width | 20 1/4 in |
Overall Height | 49 in |
Maximum Device Depth (in.) | 48 |
Rack Height | 25U |
Rack Depth | Extra Deep |
Rack Width | 19" |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 4 3/4 in |
Unit Dimensions (hwd / in.) | 49.010 x 20.300 x 13.500 |
Description
Open Frame Rack,2-Post, Product Type Rack, Color Black, Features Bolt Down Provisions, Self Squaring Design, Finish Powder Coated, Material Aluminum, Mounting Location Floor, Overall Height 49 in, Overall Width 20 1/4 in, Overall Depth 4 3/4 in, Overall Load Capacity 800 lb, Rack Units 25, Includes Cable Management Hooks, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306A102)
- RACO Insulated Connector, 2 In., Malleable Iron (3518)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- Tripp Lite Voice & Data Communication Cabinets