Shop All Voice & Data Communication Cabinets
Tripp Lite
Open Frame, 3.35 in H, 24.21 in W, 20 in D
Mfr # SRWO12US
Zoro # G3130233
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 150 lbs.
- Rack Units 12
- Height 30.45 in
- Width 19.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRWO12US
- Zoro # G3130233
- UPC # 037332156761
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 30.45 in |
Width | 19.76 in |
Depth | 20.35 in |
Overall Height | 30 3/4 in |
Overall Width | 19 3/4 in |
Rack Depth | Shallow |
Maximum Device Depth (in.) | 18 |
Rack Height | 12U |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 20 3/8 in |
Unit Dimensions (hwd / in.) | 31.040 x 19.760 x 20.350 |
Description
Open Frame Rack, Product Type Rack, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 30 3/4 in, Overall Width 19 3/4 in, Overall Depth 20 3/8 in, Overall Load Capacity 150 lb, Rack Units 12, Includes (2) Locking Pins, (2) Pivot Bearings, (2) T-Bolts, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA/ECA-310-E, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-4CB)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- Tripp Lite Voice & Data Communication Cabinets