Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
On-Line Double Conversion UPS, 700VA, 6 Outlets, Tower, Out: 100/110/120/125V AC
Mfr # SU700XLCD
Zoro # G810070177
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 700VA
- Mounting Tower
- Wattage 630 W
- Input Voltage 100/110/120/125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SU700XLCD
- Zoro # G810070177
- Country of Origin United States
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 10 in |
Cord Length | 8 ft |
Depth | 14 in |
Width | 6 in |
Details
Item | On-Line Double Conversion UPS |
UPS Type | Online/Double Conversion |
Power Rating | 700VA |
Mounting | Tower |
Wattage | 630 W |
Input Voltage | 100/110/120/125V AC |
Output Voltage | 100/110/120/125V AC |
Backup Time (Half/Full Load) | 16.9 min/5.9 min |
Outlet Type | UPS |
Medical Grade | No |
Number of Outlets | 6 |
Standards | CE, cULus, Energy Star Certified, FCC Compliant |
Display Type | LCD |
Ports | DB9, Mini-Terminal Block for Output Relay, RPO/ROO Terminal, RS-232, USB, Webcardlxe Slot |
Hz | 40 to 70 |
Special Features | Network Capability |
NEMA Receptacle Configuration | 5-15R |
Includes | DB9 Cable, USB Cable |
Description
On Line Double Conversion UPS, On-Line/Double Conversion, Power Rating 700 VA, Wattage 630 W, Input Voltage 100V AC, 110V AC, 120V AC, 125V AC, Output Voltage 100V AC, 110V AC, 120V AC, 125V AC, Backup Time (Half/Full Load) 16.9 min/5.9 min, Mounting Tower, Outlet Type (6) UPS, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, Width 6 in, Depth 14 in, Height 10 in, Cord Length 8 ft, Display Type LCD, 40 to 70 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3N)
- ALARM CONTROLS Pushbutton (PBM-1)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (INTERNET350U)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- TRIPP LITE Line Interactive UPS, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET900U)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- TRIPP LITE UPS System, 1.3kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- TRIPP LITE Line Interactive UPS, 750VA, 12 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (AVR750UTAA)
- Tripp Lite Power Systems