Shop All Universal Remotes
Tripp Lite
Nylon 7.5" Zip Ties, Pack/100
Mfr # P352-07N-100
Zoro # G9764235
product price: $10.90
/ea
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Product Type Tie
- Color Gray
- Length 7.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P352-07N-100
- Zoro # G9764235
- UPC # 37332184450
- Country of Origin China
- Category Universal Remotes
Dimensions
Length | 7.50" |
Details
Material | Nylon |
Product Type | Tie |
Color | Gray |
Description
This Tripp Lite 100 Pack of Nylon Cable Ties is the must-have accessory for keeping bundles of cables manageable. At 7.5" long, just zip up the cable tie and clip off the remainder for a clean, organized installation. Each tie provides a minimum tensile strength of 40 pounds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- BATTERY CLERK AJC® Power-Sonic PS-12180-NB Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-12180-NB)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- DURACELL Battery Charger, 120VAC, NiMH (CEF27LNRFP)
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING LG 100/BX (LGOR-L)
- MONOPRICE HT-35 Premium 5.1-Channel Home Theater System with Powered Subwoofer_ (39358)
- IDEAL RG6 F-Compression Connectors, Pack/50 (92-650)
- SEEK THERMAL PhoneAdapter, 320x240Res, Manual, Android (CQ-AAAX)
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 100, 100PK (CR1-100)
- IDEAL RG59 inSITE Compression Connectors, Pack/35 (89-5047)
- GPX Digital TV Tuner and Recorder (TVRT149B)
- Tripp Lite Universal Remotes