Shop All Stereo & Optical Audio Cables
Tripp Lite
Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft
Mfr # P450-010
Zoro # G6770199
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft.
- Connector Type Female to Female
- Color Black
- Features Superior Molded Cables With Foil-Shielding For Maximum Emi/Rfi Protection
- Shielded / Unshielded Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P450-010
- Zoro # G6770199
- UPC # 037332149626
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Details
Connector Type | Female to Female |
Color | Black |
Features | Superior Molded Cables With Foil-Shielding For Maximum Emi/Rfi Protection |
Shielded / Unshielded | Shielded |
Number of Cables | 2 |
Shielding | Foil |
Standards | RoHS Compliant |
Item | Null Modem Serial RS232 Cable Adapter DB |
Description
Null Modem Serial RS232 Cable Adapter DB
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sports Tutor Tennis Tutor 12V 7.5Ah Tennis Ball Machine Battery (SPORTS TUTOR-TENNIS TUTOR)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Motorcycle Battery for Yamaha YZF F4i R6 R1 (YTZ10S2)
- MOTOROLA Single Unit Charger (WPLN4182A)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Cyclops Thor X Colossus Spotlight (ML7-1219111111931)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- Tripp Lite Stereo & Optical Audio Cables