Shop All Stereo & Optical Audio Cables
Tripp Lite
Null Modem Serial Cable, DB9, DB25 F/M, 6ft
Mfr # P456-006
Zoro # G5179715
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Length 6 ft
- Connector Type Female to Male
- Color Black
- Features Gold-Plated Connectors Provide Superior Conductivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P456-006
- Zoro # G5179715
- UPC # 037332013354
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Connector Type | Female to Male |
Color | Black |
Features | Gold-Plated Connectors Provide Superior Conductivity |
Shielded / Unshielded | Shielded |
Number of Cables | 2 |
Shielding | Foil |
Standards | RoHS Compliant |
Item | Null Modem Serial Cable,DB9,DB25 F/M,6ft |
Material | Foil - Shielding |
Description
Null Modem Serial Cable,DB9,DB25 F/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- RCA Insulated 18-Gauge 50 ft. Speaker Wire (AH1850R)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery (ML26-1242)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 25ft (P560-025)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- UPGRADE Boss Ground Loop Isolator/ Noise Filter (UP132448)
- Tripp Lite Stereo & Optical Audio Cables