Shop All KVM Switches
Tripp Lite
Netcontroller
Mfr # B040-008-19
Zoro # G0122584
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Screen Size 19"
- Number of USB Ports 1
- Product Type LCD Rack Console
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B040-008-19
- Zoro # G0122584
- UPC # 37332140296
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Dimensions
Screen Size | 19" |
Details
Item | Netcontroller |
Color | Black |
Number of USB Ports | 1 |
Product Type | LCD Rack Console |
Description
Netcontroller
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- Tripp Lite KVM Switches