Shop All Fiber Optic Cable
Tripp Lite
Multimode Fbr Optic Cable 400G, N846D-01M-16AMG
Mfr # N846D-01M-16AMG
Zoro # G9475887
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Stranded, Rugged, Angled Physical Contact (APC)
- Jacket Type Plenum, OFNP
- Cable Length 3.28 ft
- Product Color Black, Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-01M-16AMG
- Zoro # G9475887
- UPC # 37332258496
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Stranded, Rugged, Angled Physical Contact (APC) |
Jacket Type | Plenum, OFNP |
Product Color | Black, Green |
Connector on Second End Details | 1 x MTP/MPO Network - Female |
Connector Type on First End | MTP/MPO Network - Female |
Fiber Optic Mode | Multi-mode |
Connector Type on Second End | MTP/MPO Network - Female |
Device Supported | Network Switch, Network Device, Transceiver, Patch Panel |
Jacket Material | Polyvinyl Chloride (PVC) |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Data Transfer Rate | 400 Gbit/s |
Product Name | N846D-01M-16AMG Fiber Optic Duplex Patch Network Cable |
Environmentally Friendly | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- Tripp Lite Fiber Optic Cable