Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Push/Pull Tab Connector, 3m
Mfr # N846-03M-24-P
Zoro # G5180966
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Clad Diameter 125 micron
- Core Diameter 50 micron
- Optical Mode OM3
- Side A - Connector 1 24-STRAND MTP (FEMALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846-03M-24-P
- Zoro # G5180966
- UPC # 037332186751
- Country of Origin China
- Category Test Equipment
Dimensions
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Cable Length (ft.) | 9.8 |
Cable Length (in.) | 118.1 |
Cable Length | 10 ft |
Core/Cladding Diameter | 50/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 3M (9.8 ft) |
Core Diameter (microns) | 50 |
Description
MTP/MPO Cable,Push/Pull Tab Connector,3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- TRUMETER 1-2936 Rotary Stroke Counter 6 Digit (1-2936)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034050FB)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM220)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-120)
- Tripp Lite Test Equipment