Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Push/Pull Tab Connector, 3m
Mfr # N844-03M-8LC-PT
Zoro # G5181036
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Booted
- Color Aqua
- Push/Pull Tabs Yes
- Cable Length (ft.) 9.8
- Cable Length (in.) 118.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-03M-8LC-PT
- Zoro # G5181036
- UPC # 037332185273
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (ft.) | 9.8 |
Cable Length (in.) | 118.1 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 10 ft |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Fiber Cable Length | 3M (9.8 ft) |
Clad Diameter (microns) | 125 |
Description
MTP/MPO Cable,Push/Pull Tab Connector,3m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, Junction Box, PVC, Square (5133709U)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO330)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V02S)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- PROSKIT Cable Sniffer with Remote (MT-7057N)
- KLEIN TOOLS Test + Map™ Remote #2 for Scout® Pro 3 Tester (VDV501-212)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- KLEIN TOOLS Cable Tester, LAN Scout Jr. 2, Backlit LCD, Multiple Tone Generator, Use With Dark Cable Systems (vdv526-200)
- SIOUX CHIEF TEST CAP KNOCKOUT 4"" (880-84PK)
- Tripp Lite Test Equipment