Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Push/Pull Tab Connector, 1m
Mfr # N844-01M-8LC-PT
Zoro # G5181097
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Booted
- Color Aqua
- Cable Length (ft.) 3.3
- Cable Length (in.) 39.4
- Push/Pull Tabs Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-01M-8LC-PT
- Zoro # G5181097
- UPC # 037332185259
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (ft.) | 3.3 |
Cable Length (in.) | 39.4 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 3.30 ft |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 1M (3.3 ft) |
Core Diameter (microns) | 50 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
MTP/MPO Cable,Push/Pull Tab Connector,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- IFM Rectngular Proximity Sensr, Indctv, PNP, NO (IS5001)
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- FLUKE NETWORKS Cable Tester Kit, Verifier (MS2-KIT/WWG 3084134)
- PROSKIT Fiber Optic Power Meter (MT-7601)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- Tripp Lite Test Equipment