Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Fan-Out, 8x LC, Aqua, OM3, 3m
Mfr # N844-03M-8LC-P
Zoro # G5181045
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Clad Diameter 125 micron
- Optical Mode OM3
- Network Speed 10Gbps / 40Gbps / 100Gbps
- Cable Length (ft.) 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N844-03M-8LC-P
- Zoro # G5181045
- UPC # 037332173775
- Country of Origin China
- Category Test Equipment
Dimensions
Clad Diameter | 125 micron |
Cable Length (ft.) | 9.8 |
Cable Length (in.) | 118.1 |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 10 ft |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 3M (9.8 ft) |
Description
MTP/MPO Cable,Fan-Out,8x LC,Aqua,OM3,3m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- FLUKE NETWORKS Test Set, TS19 w/ ABN (19800009)
- HOLEX Non-contact magnetic field tester (473012)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- SWE-TECH 3C ProSeries Pass Through Cat6/6a STP Starter Kit, S45-1750P, S45-C101, S45-801, S45-S01YL , S45-B003 (FWTS45-PSK6S)
- Tripp Lite Test Equipment