Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, Fan-Out, 8x LC, Aqua, OM3, 2m
Mfr # N844-02M-8LC-P
Zoro # G5181079
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Cable Length (ft.) 6.6
- Network Speed 10Gbps / 40Gbps / 100Gbps
- Technology Multimode; MTP/MPO
- Side A - Connector 1 12-STRAND MTP (FEMALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # N844-02M-8LC-P
- Zoro # G5181079
- UPC # 037332173768
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (ft.) | 6.6 |
Clad Diameter | 125 micron |
Cable Length (in.) | 78.7 |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 6 ft |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Fiber Cable Length | 2M (6.6 ft) |
Description
MTP/MPO Cable,Fan-Out,8x LC,Aqua,OM3,2m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU415)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- FLUKE 3IN INFRARED WINDOW TEST EQUIPMENT (CV300)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- Tripp Lite Test Equipment