Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 24 Fiber, 100GbE, OM3, 2m
Mfr # N846-02M-24-P
Zoro # G5180975
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Clad Diameter 125 micron
- Optical Mode OM3
- Side A - Connector 1 24-STRAND MTP (FEMALE)
- Cable Length (in.) 78.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846-02M-24-P
- Zoro # G5180975
- UPC # 037332173805
- Country of Origin China
- Category Test Equipment
Dimensions
Clad Diameter | 125 micron |
Cable Length (in.) | 78.7 |
Cable Length (ft.) | 6.6 |
Core Diameter | 50 micron |
Cable Length | 6.60 ft |
Core/Cladding Diameter | 50/125 µm |
Core Diameter (microns) | 50 |
Fiber Cable Length | 2M (6.6 ft) |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Description
MTP/MPO Cable,24 Fiber,100GbE,OM3,2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/4" x 50ft- Black (BS-J-SCW-025-50-BK)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.3"Hg (9016GAW21)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- TEMPO COMMUNICATIONS Cablescout Cs90 Tdr Base Kit (CS90B)
- FLUKE NETWORKS LinkIQ Kit (LIQ-KIT-VFL-FBRLRT)
- FLUKE NETWORKS Pocket Toner (PTNX2)
- Tripp Lite Test Equipment