Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 12 Fiber, 40GbE, OM3, 5m
Mfr # N844-05M-12-P
Zoro # G5181027
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Core Diameter 50 micron
- Network Speed 10Gbps / 40Gbps / 100Gbps
- Technology Multimode; MTP/MPO
- Optical Mode OM3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-05M-12-P
- Zoro # G5181027
- UPC # 037332173744
- Country of Origin China
- Category Test Equipment
Dimensions
Core Diameter | 50 micron |
Cable Length (ft.) | 16.4 |
Cable Length (in.) | 196.9 |
Clad Diameter | 125 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 16.40 ft |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 5M (16.4 ft) |
Core Diameter (microns) | 50 |
Description
MTP/MPO Cable,12 Fiber,40GbE,OM3,5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- PROSKIT Cable Sniffer with Remote (MT-7057N)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- SEALED UNIT PARTS CO. Supco Rec Chart 7 Day -20 To +50F (CR87-8)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- Tripp Lite Test Equipment