Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 12 Fiber, 40GbE, OM3, 2m
Mfr # N844-02M-12-P
Zoro # G5181088
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Technology Multimode; MTP/MPO
- Cable Length (ft.) 6.6
- Push/Pull Tabs Yes
- Number of Fibers 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-02M-12-P
- Zoro # G5181088
- UPC # 037332173720
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (ft.) | 6.6 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Cable Length (in.) | 78.7 |
Cable Length | 6.60 ft |
Core/Cladding Diameter | 50/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 2M (6.6 ft) |
Core Diameter (microns) | 50 |
Clad Diameter (microns) | 125 |
Description
MTP/MPO Cable,12 Fiber,40GbE,OM3,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 100 Pack (14171)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (31045)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- HOLEX Continuity tester (473264)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- Tripp Lite Test Equipment