Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 12 Fiber, 40GbE, OM3, 10m
Mfr # N844-10M-12-P
Zoro # G5181009
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Number of Fibers 12
- Cable Length (in.) 393.7
- Cable Length (ft.) 32.8
- Clad Diameter 125 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N844-10M-12-P
- Zoro # G5181009
- UPC # 037332173751
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (in.) | 393.7 |
Cable Length (ft.) | 32.8 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Cable Length | 32.80 ft |
Core/Cladding Diameter | 50/125 µm |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Fiber Cable Length | 10M (32.8 ft) |
Description
MTP/MPO Cable,12 Fiber,40GbE,OM3,10m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 90A, 700V AC, Non-Indicating (A70Q90-4)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRW)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2I)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- FLUKE NETWORKS Single And Multimode Fiber Power Meter (FTK1475)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- IDEAL Network Tester Carrying Case (151054)
- TEMPO COMMUNICATIONS Basic Tone & Probe Kit 601K -G (601K-G)
- Tripp Lite Test Equipment