Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 12 Fiber, 40GbE, M/F, OM3, 5m
Mfr # N842-05M-12-MF
Zoro # G5181121
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Cable Length (in.) 196.9
- Side B - Connector 1 12-STRAND MTP (FEMALE)
- Optical Mode OM3
- Technology Multimode; MTP/MPO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N842-05M-12-MF
- Zoro # G5181121
- UPC # 037332191069
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (in.) | 196.9 |
Cable Length (ft.) | 16.4 |
Clad Diameter | 125 micron |
Core Diameter | 50 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 16.40 ft |
Clad Diameter (microns) | 125 |
Core Diameter (microns) | 50 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Fiber Cable Length | 5M (16.4 ft) |
Description
MTP/MPO Cable,12 Fiber,40GbE,M/F,OM3,5m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 40.8W, 3.4A, Panel (SLS12034T)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3617)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- TRIPP LITE Network Cable Tester (N044-000-R)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- PROSKIT Tone Generator and Probe Kit (400-011)
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- Tripp Lite Test Equipment