Shop All Test Equipment
Tripp Lite
MTP/MPO Cable, 12 Fiber, 40GbE, M/F, OM3, 10m
Mfr # N842-10M-12-MF
Zoro # G5181115
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Number of Fibers 12
- Side A - Connector 1 12-STRAND MTP (MALE)
- Cable Length (in.) 393.7
- Network Speed 10Gbps / 40Gbps / 100Gbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N842-10M-12-MF
- Zoro # G5181115
- UPC # 037332191076
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length (in.) | 393.7 |
Cable Length (ft.) | 32.8 |
Core Diameter | 50 micron |
Clad Diameter | 125 micron |
Core/Cladding Diameter | 50/125 µm |
Cable Length | 32.80 ft |
Clad Diameter (microns) | 125 |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Fiber Cable Length | 10M (32.8 ft) |
Description
MTP/MPO Cable,12 Fiber,40GbE,M/F,OM3,10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- LEVITON Outlet Strip, 20 A, 7 ft Cord L, 2 Outlets (5302M-2S7)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- TRIPP LITE Network Cable Tester (N044-000-R)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- BZBGEAR 1080P FHD/4K UHD 12G-SDI Video Test Pattern Generator Support 12G/6G/3G/HD/SD-SDI (BG-SDITPG-G2)
- JONARD TOOLS OTDR (OTDR-1500)
- PALADIN TOOLS Telco Tool Kit - Ultimate (PA4938)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- FLUKE NETWORKS In-Line Modular Adapter, 6-Wire (10220100)
- Tripp Lite Test Equipment