Shop All Voice & Data Patch Cords
Tripp Lite
Molded Patch Cable, Cat6, Snaglss, 7ft, Gray
Mfr # N201-007-GY
Zoro # G4070249
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N201-007-GY
- Zoro # G4070249
- UPC # 037332099877
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Details
Category - Data Cable | 6 |
Connector Type - Patch Cord | RJ45 (Male); RJ45 (Male) |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Gray |
Transmission Speed | 1 Gbps |
Item | Molded Patch Cable,Cat6,Snaglss,7ft,Gray |
Color | Gray |
Standards | RoHS Compliant |
Connector Type | Two RJ 45 Male |
Weight | 0.24 lbs |
Shielding Type | UTP |
Solid / Stranded | Stranded |
Description
Molded Patch Cable,Cat6,Snaglss,7ft,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- GROTE Electronic Flasher, 12 to 24V (44010)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Black, (N261-S15-BK)
- TRIPP LITE RJ45 Plug, Cat5e, 4-pair Conductor, 100pack (N030-100)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-DN)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Style, White (N238-001-WH)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 5ft (N001-005-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-75BK)
- Tripp Lite Voice & Data Patch Cords