Shop All TV Mounts & Stands
Tripp Lite
Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors,
Mfr # DMC1342S
Zoro # G0014011
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Swivel Angle (Deg.) 0 to 10 Degrees
- Material Aluminum and steel
- Mounting Floor
- Features Tools Necessary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DMC1342S
- Zoro # G0014011
- UPC # 37332248855
- Country of Origin Unknown
- Category TV Mounts & Stands
Details
Color | Black |
Swivel Angle (Deg.) | 0 to 10 Degrees |
Material | Aluminum and steel |
Mounting | Floor |
Features | Tools Necessary |
Motion | Tilt |
Number of Displays Supported | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Type C-C, M/M, 6ft (U040-006-C)
- POWER UP! Backup Battery 4000mA (193-65640)
- ICOMTECH AC/DC Power Supply, 1 Output, 24V@20A, 480W (TDR-480-24)
- MOUNT-IT Monitor Desk Mount for 13"-32" Screens Black (MI-1771B)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, Adjust, 13" to 27" Screen (DWM1327SP)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 60" to 100" Screen (DWM60100XX)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- TRIPP LITE Full Motion Wall Mount, 17" to 47" Screen, Black (DWM1742MA)
- RCA Flat Panel Tilt TV Wall Mount Bracket, 80 lb. Capacity (JM2000)
- Tripp Lite TV Mounts & Stands