Shop All TV Mounts & Stands
Tripp Lite
Mobile Tv Flr Stnd Crt Hgt-Adj
Mfr # DMCS60105XXDD
Zoro # G400440519
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 72.6"
- Width 46.2"
- Depth 26.6"
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DMCS60105XXDD
- Zoro # G400440519
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 72.6" |
Width | 46.2" |
Depth | 26.6" |
Details
Color | Black |
Frame Material | Steel |
Features | Mobility, Lockable Caster, Durable, Scratch Resistant, Rugged, Cable Management, Swivel Casters |
Product Type | Display Stand |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Steelseries, Nimbus Plus Controller Battery (NIMBUS PLUS CONTROLLER BATTERY)
- ILC Replacement for MK Battery 8gu1h (8GU1H MK BATTERY)
- COMMSCOPE Replacement for Commscope 42396a-5 (42396A-5 COMMSCOPE)
- PYLE Classic Retro Vintage Style Microphone & Swing Stand, Silver Style (PDMICR70SL)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- TRIPP LITE Tilt TV Wall Mount, 13" to 27" Screen (DWT1327S)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 37" to 70" Screen (DWM3770X)
- TRIPP LITE TV Wall Mount, 37" to 70" Screen, Black (DWT3770X)
- TRIPP LITE Mobile Tv Stand - Height Adjustable, 13 To 42 Tvs And Monitors, (DMC1342S)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- PROMAN PRODUCTS Proman Products ST17052 TV Stand with Mount - Black (ST17052)
- Tripp Lite TV Mounts & Stands