Shop All Voice & Data Outlets, Boxes, Faceplates
Tripp Lite
Mobile Cpu Caddy For Computer Towers - Width Adjustable, Locking
Mfr # DCPU2
Zoro # G600401389
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material of Construction Steel
- Motion Fixed
- Approvals RoHS3, REACH and CE
- Tools Necessary Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DCPU2
- Zoro # G600401389
- UPC # 37332248886
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Color | Black |
Material of Construction | Steel |
Motion | Fixed |
Approvals | RoHS3, REACH and CE |
Tools Necessary | Yes |
Maximum Weight Capacity (lbs.) | 22 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230B)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- SKIMLITE MANUFACTURING Skimlite Manufacturing 9016 Dual Lockpole - 8 To 16 Ft. (9016)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- PANDUIT Faceplate, 4pt, Classic, Ei (CFP4EI)
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- Tripp Lite Voice & Data Outlets, Boxes, Faceplates