Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Cable Om4 Plenum, N846D-05M-24AAQ
Mfr # N846D-05M-24AAQ
Zoro # G9476191
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Features Rugged Jacket, Stranded, Push-Pull Tab
- Cable Length 16.40 ft
- Jacket Type Plenum, OFNP
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-05M-24AAQ
- Zoro # G9476191
- UPC # 37332258397
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Aqua |
Features | Rugged Jacket, Stranded, Push-Pull Tab |
Jacket Type | Plenum, OFNP |
Product Color | Black |
Fiber Optic Mode | Multi-mode |
Connector on Second End Details | 1 x MTP/MPO Network - Female |
Device Supported | Patch Panel, Transceiver, Network Device, Network Switch |
Product Type | Network Cable |
Environmentally Friendly | Yes |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Jacket Material | Polyvinyl Chloride (PVC) |
Connector Type on Second End | MTP/MPO Network - Female |
Product Name | N846D-05M-24AAQ 400G Multimode 50/125 OM4 Fiber Optic Cable, Aqua, 5 m |
Data Transfer Rate | 400 Gbit/s |
Connector Type on First End | MTP/MPO Network - Female |
Cable Type | Fiber Optic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320SWN)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Clear (HS371-CL)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- Tripp Lite Fiber Optic Cable