Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Cable Mtp/Mpo-Ap, N846D-05M-16DMG
Mfr # N846D-05M-16DMG
Zoro # G9476167
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Rugged, Angled Physical Contact (APC), Stranded
- Jacket Type Plenum, OFNP
- Cable Length 16.40 ft
- Product Name N846D-05M-16DMG Fiber Optic network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-05M-16DMG
- Zoro # G9476167
- UPC # 37332258335
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Rugged, Angled Physical Contact (APC), Stranded |
Jacket Type | Plenum, OFNP |
Product Name | N846D-05M-16DMG Fiber Optic network Cable |
Jacket Material | Polyvinyl Chloride (PVC) |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Product Type | Network Cable |
Connector Type on Second End | MTP/MPO Network - Female |
Connector on Second End Details | 2 x MTP/MPO Network - Female |
Product Color | Aqua, Black, Green |
Cable Type | Fiber Optic |
Connector Type on First End | MTP/MPO Network - Female |
Data Transfer Rate | 400 Gbit/s |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device, Transceiver, Patch Panel, Network Switch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- PANDUIT Cable Tie and Custom Length Banding Tool (HTMT)
- ANCOR 12-10 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320325)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- Tripp Lite Fiber Optic Cable