Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Cable Mtp/Mpo-Ap, N846D-01M-16DMG
Mfr # N846D-01M-16DMG
Zoro # G9474137
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Stranded, Angled Physical Contact (APC), Rugged
- Jacket Type OFNP, Plenum
- Cable Length 3.28 ft
- Product Name N846D-01M-16DMG Fiber Optic Patch Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-01M-16DMG
- Zoro # G9474137
- UPC # 37332258342
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Stranded, Angled Physical Contact (APC), Rugged |
Jacket Type | OFNP, Plenum |
Product Name | N846D-01M-16DMG Fiber Optic Patch Network Cable |
Data Transfer Rate | 400 Gbit/s |
Product Color | Green, Black, Aqua |
Connector Type on Second End | MTP/MPO Network - Female |
Cable Characteristic | Patch Cable |
Cable Type | Fiber Optic |
Connector Type on First End | MTP/MPO Network - Female |
Environmentally Friendly | Yes |
Device Supported | Patch Panel, Transceiver, Network Device, Network Switch |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Fiber Optic Mode | Multi-mode |
Product Type | Network Cable |
Connector on Second End Details | 2 x MTP/MPO Network - Female |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- Tripp Lite Fiber Optic Cable