Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Cable 24F Mtp/Mp, N846D-05M-24DAQ
Mfr # N846D-05M-24DAQ
Zoro # G9475178
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Features Stranded, Rugged Jacket, Push-Pull Tab
- Cable Length 16.40 ft
- Jacket Type Plenum, OFNP
- Jacket Material Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-05M-24DAQ
- Zoro # G9475178
- UPC # 37332260512
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Aqua |
Features | Stranded, Rugged Jacket, Push-Pull Tab |
Jacket Type | Plenum, OFNP |
Jacket Material | Polyvinyl Chloride (PVC) |
Product Color | Black, Magenta |
Device Supported | Network Switch, Network Device, Transceiver, Patch Panel |
Environmentally Friendly | Yes |
Connector Type on Second End | MTP/MPO Network - Female |
Product Type | Network Cable |
Connector on Second End Details | 1 x MTP/MPO Network - Female |
Data Transfer Rate | 400 Gbit/s |
Cable Type | Fiber Optic |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Connector Type on First End | MTP/MPO Network - Female |
Fiber Optic Mode | Multi-mode |
Product Name | N846D-05M-24DAQ 400G Multimode 50/125 OM4 Fiber Optic Cable, Aqua, 5 m |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- Tripp Lite Fiber Optic Cable