Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Cable 24F Mtp/Mp, N846D-03M-24BAQ
Mfr # N846D-03M-24BAQ
Zoro # G9474566
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Features Push-Pull Tab, Rugged, Stranded
- Jacket Type Plenum, OFNP
- Cable Length 9.84 ft
- Connector on Second End Details 2 x MTP/MPO Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-03M-24BAQ
- Zoro # G9474566
- UPC # 37332258427
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Aqua |
Features | Push-Pull Tab, Rugged, Stranded |
Jacket Type | Plenum, OFNP |
Connector on Second End Details | 2 x MTP/MPO Network - Female |
Product Type | Network Cable |
Environmentally Friendly | Yes |
Data Transfer Rate | 400 Gbit/s |
Device Supported | Patch Panel, Transceiver, Network Device, Network Switch |
Jacket Material | Polyvinyl Chloride (PVC) |
Fiber Optic Mode | Multi-mode |
Connector Type on Second End | MTP/MPO Network - Female |
Product Color | Black |
Connector Type on First End | MTP/MPO Network - Female |
Product Name | N846D-03M-24BAQ 400G Multimode 50/125 OM4 Fiber Optic Cable, Aqua, 3 m |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Cable Type | Fiber Optic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150048S)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-097-100)
- BROAN Wall Switch (82W)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- Tripp Lite Fiber Optic Cable