Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Brkout Cable 24F, N846D-03M-24CAQ
Mfr # N846D-03M-24CAQ
Zoro # G9473866
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Features Rugged Jacket, Push-Pull Tab, Stranded
- Cable Length 9.84 ft
- Jacket Type OFNP, Plenum
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-03M-24CAQ
- Zoro # G9473866
- UPC # 37332258458
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 9.84 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Aqua |
Features | Rugged Jacket, Push-Pull Tab, Stranded |
Jacket Type | OFNP, Plenum |
Fiber Optic Mode | Multi-mode |
Jacket Material | Polyvinyl Chloride (PVC) |
Connector on Second End Details | 16 x LC Network - Male |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Connector Type on Second End | LC Network - Male |
Data Transfer Rate | 400 Gbit/s |
Device Supported | Patch Panel, Network Device, Network Switch, Transceiver |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Connector Type on First End | MTP/MPO Network - Female |
Product Color | Black |
Environmentally Friendly | Yes |
Product Name | N846D-03M-24CAQ 400G Multimode 50/125 OM4 Fiber Optic Cable, Aqua, 3 m |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCSS)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- Tripp Lite Fiber Optic Cable