Shop All Fiber Optic Cable
Tripp Lite
Mmf Fbr Optic Brkout Cable 24F, N846D-01M-24CAQ
Mfr # N846D-01M-24CAQ
Zoro # G9474006
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Aqua
- Features Stranded
- Jacket Type OFNP, Plenum
- Cable Length 3.28 ft
- Environmentally Friendly Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N846D-01M-24CAQ
- Zoro # G9474006
- UPC # 37332258472
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Aqua |
Features | Stranded |
Jacket Type | OFNP, Plenum |
Environmentally Friendly | Yes |
Fiber Optic Mode | Multi-mode |
Connector Type on First End | MTP/MPO Network - Female |
Product Color | Black |
Cable Characteristic | Patch Cable |
Data Transfer Rate | 400 Gbit/s |
Cable Type | Fiber Optic |
Connector on Second End Details | 8 x LC Network - Male |
Connector Type on Second End | LC Network - Male |
Connector on First End Details | 1 x MTP/MPO Network - Female |
Device Supported | Patch Panel, Transceiver, Network Switch, Network Device |
Product Type | Network Cable |
Product Name | N846D-01M-24CAQ Fiber Optic Patch Network Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/16 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/16 UR-100)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 2 Pins (TEKRU075W)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Tripp Lite Fiber Optic Cable