Shop All Stereo & Optical Audio Cables
Tripp Lite
Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black
Mfr # P311-006
Zoro # G008999334
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Audio Cables
- Cable Length 6 ft
- For Use With Headphones; iPad®; iPod®; Smartphones
- Color Black
- Connector Type 3.5 mm Male; 3.5 mm Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P311-006
- Zoro # G008999334
- UPC # 37332174130
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 6 ft |
Details
Cable Type | Audio Cables |
For Use With | Headphones; iPad®; iPod®; Smartphones |
Color | Black |
Connector Type | 3.5 mm Male; 3.5 mm Female |
Connection | From Headphone to Smartphone |
Item | Cables |
Description
Extends the distance between 3.5mm stereo connections. Connect stereo equipment or headphones with smartphones and speakers. Fully molded molded cables with built-in strain relief.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 0G9449 - 2 Pack (ML9-12NBMP26)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Sonic ES1212 (ML1.3-12211820)
- INTELLINET NETWORK SOLUTIONS Rj-45 Male/Rj-45 Male, 0.6 M (2 Ft.). Gold-Plated Contacts For Best (739979)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- TRIPP LITE Mini DPort Cable, DVI, Adapter, M/M, 3ft (P586-003-DVI-V2)
- TRIPP LITE HDMI Video Cable, 25 ft., Black (P568-025)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- Tripp Lite Stereo & Optical Audio Cables