Shop All Stereo & Optical Audio Cables
Tripp Lite
Mini DPort Cable, DVI, Adapter, M/M, 3ft
Mfr # P586-003-DVI-V2
Zoro # G5193365
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini Dport Cable
- Length 3 ft.
- Cable Length 3 ft
- For Use With Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P586-003-DVI-V2
- Zoro # G5193365
- UPC # 037332192004
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Details
Cable Type | Mini Dport Cable |
For Use With | Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals |
Connector Type | Male to Male |
Color | Black |
Features | Converts Single-Mode And Dual-Mode (Dp++) Mini Displayport Output |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Item | Mini DPort Cable,DVI,Adapter,M/M,3ft |
Product Type | Video Cable |
Description
Mini DPort Cable,DVI,Adapter,M/M,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Invacare At'm Take Along Chair (ML22-123543)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991B)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- Tripp Lite Stereo & Optical Audio Cables