Shop All Stereo & Optical Audio Cables
Tripp Lite
Mini DPort Cable, 1.2, DVI, M/M, 6ft
Mfr # P586-006-DVI-V2
Zoro # G5193338
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini Dport Cable
- Length 6 ft.
- Cable Length 6 ft
- For Use With Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P586-006-DVI-V2
- Zoro # G5193338
- UPC # 037332192011
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | Mini Dport Cable |
For Use With | Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals |
Color | Black |
Connector Type | Male to Male |
Features | Ideal For Displaying Video On Large Monitor Or Digital Sign |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Item | Mini DPort Cable,1.2,DVI,M/M,6ft |
Product Type | Video Cable |
Description
Mini DPort Cable,1.2,DVI,M/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 7ft- White (100357WT)
- NITECORE NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (NL2150HPi)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- ILC Replacement for Fluke Pm9086-011 Battery (PM9086-011)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 6ft (P581-006)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- Tripp Lite Stereo & Optical Audio Cables