Shop All VGA Connectors & Cables
Tripp Lite
Mini DisplayPort to VGA Splitter, 2-Port
Mfr # B155-002-VGA
Zoro # G5195270
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/VGA
- Features LED
- Product Type Video Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B155-002-VGA
- Zoro # G5195270
- UPC # 037332191489
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Details
Item | Mini DisplayPort to VGA Splitter,2-Port |
Cable Type | DisplayPort/VGA |
Features | LED |
Product Type | Video Cable |
Description
Mini DisplayPort to VGA Splitter,2-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Remote Pro RPPL2424-18-30 Power System (ML100-12GEL131)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- TRIPP LITE VGA Cable, Hi Res, HD15 M, 2xHD15 F, 6ft (P516-006-HR)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- TRIPP LITE Tripp Lite 50Ft Svga/Vga Replacement Monitor Cable P502-050 (P502-050)
- Tripp Lite VGA Connectors & Cables