Shop All HDMI Cables
Tripp Lite
Mini DisplayPort to HDMI Splitter, 2-Port
Mfr # B155-002-HD
Zoro # G5195289
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI/Mini DisplayPort
- Color Black
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B155-002-HD
- Zoro # G5195289
- UPC # 037332191281
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Details
Item | Mini DisplayPort to HDMI Splitter,2-Port |
Cable Type | HDMI/Mini DisplayPort |
Color | Black |
Product Type | A/V Cable |
Description
Mini DisplayPort to HDMI Splitter,2-Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- SABRE Elite Door Alarm (HS-EDA)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- TRIPP LITE USB Type C to HDMI Cable, 6 ft, Black (U444-006-H)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 150ft, 2-Port (B126-002)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Digital Video with Audio M/M, 3 ft, Black (P569-003)
- TRIPP LITE ADAPTER, MINIDSPYTOVGA, HDMI (TRPP13706NHDV4K)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- TRIPP LITE Cable Converter, DisplayPort, HDMI, M/F, 6" (P136-000)
- Tripp Lite HDMI Cables