Shop All RCA & Video Cables
Tripp Lite
Mini DisplayPort to DisplayPort 4K Adapter, 10 ft, White
Mfr # P583-010
Zoro # G708999337
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/Mini Displayport
- For Device Type Mac®; PC
- Color White
- Connects Devices (From/To) Computer to Monitor
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P583-010
- Zoro # G708999337
- UPC # 37332174604
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Length | 10 ft |
Details
Cable Type | DisplayPort/Mini Displayport |
For Device Type | Mac®; PC |
Color | White |
Connects Devices (From/To) | Computer to Monitor |
Item | Cables |
Connector/Port/Interface | DisplayPort Male; Mini DisplayPort Male |
OEM/Compatible | Compatible |
Description
Send high resolution A/V signals from a computer to digital displays. Provides fast refresh rates, deep color, zero lag time and up to 1080p resolution. Features gold-plated connectors and integral strain relief.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Entry-Level Mgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-408A-Mm-Sc (EDS-408A-MM-SC)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- BLACK BOX Video Adapter Dvi Coupler (VA-DVI-CPL)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- NEWHOUSE HARDWARE Audio/Video 3RCA to 3RCA Cable, For TV, VCR, DVD, and Speaker, 5PK (RCA6-05)
- QVS 35 ft. HDTV Triple-RCA Premium Component Video Combo Cable (RCA3V-35)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Ivory (NS750I)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- Tripp Lite RCA & Video Cables