Shop All Cabinet Parts
Tripp Lite
Mini DisplayPort Extension Cable 4K x 2K @60Hz HDCP 2.2 M/F 10ft
Mfr # P585-010
Zoro # G6769386
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P585-010
- Zoro # G6769386
- UPC # 037332200617
- Country of Origin China
- Category Cabinet Parts
Details
Item | Mini DisplayPort Extension Cable 4K x 2K |
Description
Mini DisplayPort Extension Cable 4K x 2K
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- Tripp Lite Cabinet Parts