Shop All Stereo & Optical Audio Cables
Tripp Lite
Mini DisplayPort Cable, M/M, 3ft
Mfr # P584-003
Zoro # G5193399
Not eligible for select promotions
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Length 3 ft.
- Cable Length 3 ft
- For Use With PC or MAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P584-003
- Zoro # G5193399
- UPC # 037332174611
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Cable Length | 3 ft |
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | DisplayPort |
For Use With | PC or MAC |
Color | White |
Connector Type | Male to Male |
Features | Supports Displayport V1.2 |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | Mini DisplayPort Cable,M/M,3ft |
Compatibility | Connect your PC or Mac with Mini Displayport (or Thunderbolt) to a Mini Displayport Monitor or TV |
Description
Mini DisplayPort Cable,M/M,3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7AH Sealed Lead Acid (SLA) Battery for HZS6-7.2 (ML7-61232111111)
- ILC Replacement for Fieldpiece Srl8 Leak Detectors (SRL8 LEAK DETECTORS FIELDPIECE)
- ILC Replacement for Burdick 146-0131-00 Battery Retrofit (146-0131-00 BATTERY RETROFIT BURDICK)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2xRCA, 6ft (P314-006)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- STEREN Mono Coiled Cable, 25ft, 1/4in (255-190)
- Tripp Lite Stereo & Optical Audio Cables