Shop All Uninterruptible Power Supplies (UPS) Accessories
Tripp Lite
Medical Power Strip/Surge Protector Mounting Clamp Antimicrobial
Mfr # PSCLAMP2
Zoro # G6769176
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Strips
- Width 3 in
- Depth 6 1/4 in
- Standards RoHS Compliant
- Length 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PSCLAMP2
- Zoro # G6769176
- UPC # 037332201287
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 3 in |
Depth | 6 1/4 in |
Length | 0.53 in |
Details
Item | Power Strip Mount |
For Use With | Power Strips |
Standards | RoHS Compliant |
Color | Silver |
Ports | 1 |
Operating Humidity Range | 10% to 80% RH, Non-Condensing |
Operating Temperature Range | 50 to 122 F (10 to 50 C) |
Technology | PCIe |
Mounting Holes or Slots | No |
Package Includes | (2) Mounting brackets;(2) Retainer brackets;(2) M6 Phillips-head screws, 12 mm;(4) M5 Phillips-head screws, 30 mm;Owner's manual |
Material of Construction | Metal |
Antimicrobial | Yes |
Output Receptacles | Universal outlets |
Cable Management | Bar |
Description
Power Strip Mount, Max. Continuing Operating Voltage Not Applicable, Max. Surge Current per Phase Not Applicable, Nominal Discharge Current Not Applicable, Standards RoHS Compliant, Depth 6 1/4 in, Length 0.53 in, Width 3 in, For Use With Power Strips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC53)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- TRIPP LITE UPS Replacement Battery, 5.5 lbs, APC (RBC2A)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS (RBC51)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- TRIPP LITE Replacement for Tripp Lite Bp48v27-2us (BP48V27-2US TRIPP LITE)
- VERTIV Gxt4 48V Rt Ebc W/ Rmkit For 500-2Kva Rt (GXT4-48VBATT)
- Tripp Lite Uninterruptible Power Supplies (UPS) Accessories