Item
|
Line Interactive UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Tower
|
Input Voltage
|
220V AC
|
Output Voltage
|
240V AC
|
Backup Time (Half/Full Load)
|
20 min/7 min
|
Transfer Time
|
4-8 milliseconds
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Audible Alarm
|
Audible alarm indicates power failure and overload conditions
|
UPS Input Connection Description
|
IEC320-C14 input connection accepts a variety of detachable cordsets to match country or site-specific wall receptacles
|
Included Output Power Cables
|
Includes 2 C13 to C14 output power cables
|
Nominal Input Voltage(s) Supported
|
220V AC; 230V AC; 240V AC
|
UPS AC Suppression Joule Rating
|
504
|
Communications Interface
|
USB (HID enabled); DB9 Serial; Slot for SNMP/Web interface
|
Output AC Waveform (AC Mode)
|
Sine wave
|
Audible Noise
|
Audible Noise < 50 dBA at Front Side 1 Meter
|
Battery Recharge Rate (Included Batteries)
|
Less than 4 hours to 90% (typical, full load discharge)
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced using alarm-cancel switch
|
AC Mode Efficiency Rating (100% Load)
|
0.96
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation; rear panel protected switches support nominal voltage selection
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
UPS Housing Material
|
Steel
|
Output Receptacles
|
(6) C13
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 151 to 290V
|
Output Watt Capacity (Watts)
|
500
|
Cooling Method
|
Fan
|
Primary Form Factor
|
Tower
|
Overvoltage Correction
|
Voltage reduction of 12% applies when input is 232-266 (220V), 244-278 (230V), 254-290 (240V)
|
Operating Elevation (ft.)
|
Up to 10,000 ft
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Nominal Voltage Details
|
230V default (voltage selection via back panel switches)
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Frequency Compatibility Details
|
Automatic frequency selection
|
High Voltage Transfer to Battery Power (Setpoint)
|
266V (220V), 278V (230V) or 290V (240V)
|
Input Phase
|
Single-Phase
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Half Load Runtime (min.)
|
15 min. (250w)
|
Nominal Output Voltage(s) Supported
|
220V; 230V; 240V
|
Individually Controllable Load Banks
|
No
|
Communications Cable
|
USB and DB9 cabling included
|
Output Voltage Regulation (Line Mode)
|
-11%, +6%
|
Expandable Runtime
|
No
|
Operating Elevation (m)
|
Up to 3,000m
|
Power Factor
|
0.7
|
LED Indicators
|
9 LEDs indicate line power, battery power, AVR, overload and replace battery status - with a 3-LED level meter for load and battery charge level
|
UPS Dataline Suppression
|
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
|
DC System Voltage (VDC)
|
24
|
PowerAlert Software
|
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Internal UPS Replacement Battery Cartridge
|
RBC24-SLT
|
UPS Certifications
|
CE; Tested to GOST (Russia); Tested to SASO (Saudi Arabia)
|
Rated input current (Maximum Load)
|
3.6A (220V), 3.5A (230V), 3.4A (240V)
|
AC Mode BTU / Hr. (Full Load)
|
73
|
Frequency Compatibility
|
50 / 60 Hz
|
UPS AC Suppression Response Time
|
Instantaneous
|
Severe Undervoltage Correction
|
Voltage boost of 30% applies when input is 151-174 (220V), 158-181 (230V), 166-190 (240V)
|
Output Volt Amp Capacity (VA)
|
750
|
EMI / RFI AC Noise Suppression
|
Yes
|
Relative Humidity
|
0 to 95%, non-condensing
|
Network Management Cards
|
SNMPWEBCARD; WEBCARDLX; RELAYIOCARD
|
Full Load Runtime (min.)
|
5 min. (500w)
|
High Availability UPS Features
|
Hot swappable batteries
|
Battery Access
|
Battery access door
|
UPS Certification Details
|
EN62040-1, EN62040-2
|
Battery Replacement Description
|
Hot-swappable, user replaceable batteries
|
Low Voltage Transfer to Battery Power (Setpoint)
|
151 (220V), 158 (230V), 166 (240V)
|
Undervoltage Correction
|
Voltage boost of 15% applies when input is 175-198 (220V), 182-206 (230V), 190-216 (240V)
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
UPS Input Connection Type
|
C14 inlet
|
Output Voltage Regulation (Battery Mode)
|
+/- 5%
|
Network Management
|
SNMP Manageable
|
Software Included
|
PowerAlert Software
|
Backup/Run Time (Full Load)
|
7 Minute
|
Receptacle Detail
|
6
|
Product Name
|
SmartPro 750VA Tower UPS
|
Hot Swappable
|
Yes
|
Serial Port
|
Yes
|
Package Contents
|
SmartPro 750VA Tower UPS, SMX750SLT UPS System, PowerAlert Software CD-ROM, USB and serial cabling, User manual with warranty information
|
Dataline Protection
|
RJ-45
|
Product Type
|
Line-interactive UPS
|
Form Factor
|
Tower
|
Backup/Run Time (Half Load)
|
20 Minute
|
Additional Information
|
Switches: Yes, includes 2 front panel mounted switches, power on switch, powers UPS on in AC or battery mode when pressed longer than one second. Power on switch also initiates self test when pressed longer than .5 seconds as the UPS is in line power mode. Also serves as an alarm silence when pressed for longer than .5 seconds in battery mode. Power off switch, turns UPS off when pressed and held for longer than 1 second, Low voltage transfer to battery power: Switches to battery power as line voltage decreases to 151 (220V) / 158 (230V) / 165 (240V) volts or less. Resets back to line power mode as line voltage increases to 159 (220V) / 166 (230V) / 173 (240V) volts, High voltage transfer to battery power: Switches to battery power as line voltage increases to 265 (220V) / 277 (230V) / 289 (240V) volts or higher. Resets back to line power mode as line voltage decreases to 258 (220V) / 270 (230V) / 282 (240V), Cold Start: Yes, inverter can be "cold started" to enable temporary AC output during a power failure by pressing and holding the power on button for longer than 1 second
|
Typical Battery Recharge Time
|
8 Hour
|
Load Capacity
|
750 VA/500 W
|
Product Line
|
SmartPro
|
USB
|
Yes
|
Certifications & Standards
|
UL (USA), cUL (Canada), CE / IEC 62040, GOST, SASO
|
Product Certifications
|
GOST (Russia); EN 62040-1; EN 62040-2
|
Output Capacity (VA)
|
750
|
Output Capacity (Watts)
|
500
|
UPS Applications
|
Large Network; High-End Desktop/Small Network
|
Runtime Full Load (min.)
|
5 min. (500W)
|
Package Includes
|
SMX750SLT UPS System;USB and serial cabling;User manual with warranty information
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
Product Compliance
|
SASO (Saudi Arabia); CE (Europe)
|
Runtime Half Load (min.)
|
15 min. (250W)
|