Item
|
Line Interactive UPS
|
UPS Type
|
Line Interactive
|
Mounting
|
Rack/Tower
|
Input Voltage
|
120V AC
|
Output Voltage
|
127/120/110V AC
|
Backup Time (Half/Full Load)
|
11 min/4 min
|
Transfer Time
|
4 ms
|
Input Current
|
24 A
|
Product Name
|
SmartPro SMART3000RMOD2U 3000VA Tower/Rack Mountable UPS
|
Load Capacity
|
3000 VA/2880 W
|
Backup/Run Time (Half Load)
|
11 Minute
|
Serial Port
|
Yes
|
USB
|
Yes
|
Product Type
|
Line-interactive UPS
|
Plug/Connector Type
|
NEMA L5-30P
|
Receptacle Detail
|
1 x NEMA 5-15R, 6 x NEMA L5-30R
|
Product Line
|
SmartPro
|
Network Management
|
SNMP Manageable
|
Package Contents
|
SmartPro SMART3000RMOD2U 3000VA Tower/Rack Mountable UPS, PowerAlert Software with USB, DB9 and EPO Cabling, 4 x Post Rack Mount Installation Accessories, Owner's Manual with Warranty Information
|
Hot Swappable
|
Yes
|
Software Included
|
PowerAlert Software
|
Emergency Power OFF
|
Yes
|
Backup/Run Time (Full Load)
|
4 Minute
|
Form Factor
|
Rack/Tower
|
Certifications & Standards
|
UL1778, CSA, FCC Part 15 Class A, NOM
|
Typical Battery Recharge Time
|
4 Hour
|
Additional Information
|
2 x Front Panel Switches offer Power On/Off Control, Alarm Cancel, Self Test and UPS Voltage Configuration, Surge Suppression: 800 JoulesFront Panel LEDs: Utility Power, Voltage Regulation, On-Battery, Overload, Replace Battery, Site Wiring Fault, UPS Fault ConditionsAlarms: Power Failure, Overload, Low Battery
|
Low Voltage Transfer to Battery Power (Setpoint)
|
90
|
UPS AC Suppression Joule Rating
|
800
|
Battery Recharge Rate (Included Batteries)
|
Less than 4 hours to 90% (typical, full load discharge)
|
Battery Access
|
Front panel battery access door
|
Output Circuit Breakers
|
15A (x2) - breaker 1 covers 2 5-15R outlets, breaker 2 covers 4 5-15R outlets, L5-30R outlet is unbreakered
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Runtime Half Load (min.)
|
11 min. (1440w)
|
Output Voltage Regulation (Battery Mode)
|
+/-5%
|
Network Management Cards
|
SNMPWEBCARD; WEBCARDLX; RELAYIOCARD
|
Expandable Runtime
|
Yes
|
External Battery Pack Compatibility
|
BP72V15-2U (limit 1); BP72V28RT-3U (multi-pack compatible); BP72V18-2US (multi-pack compatible)
|
Output Capacity (Watts)
|
2880
|
Nominal Voltage Details
|
120V default
|
Load Management Receptacles
|
Two switchable load banks - bank one consists of 2 5-15R outlets, bank 2 consists of 4 5-15R outlets
|
High Voltage Transfer to Battery Power (Setpoint)
|
146
|
Cooling Method
|
Fan
|
Network Monitoring Port Description
|
Supports detailed monitoring of UPS and site power conditions
|
Nominal Input Voltage(s) Supported
|
110V AC; 120V AC; 127V AC
|
Recommended Electrical Service
|
30A 120V
|
Alarm Cancel Operation
|
Power-fail alarm can be silenced by pressing the on/test/mute switch
|
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
|
1601
|
Primary Form Factor
|
Rackmount
|
Audible Alarm
|
Audible alarm indicates on battery, low battery and overload warnings
|
Power Factor
|
0.96
|
Site Wiring Fault Indication
|
Includes site wiring fault LED
|
Output AC Waveform (AC Mode)
|
Pure Sine wave
|
Undervoltage Correction
|
Input voltages between 101 and 110 are boosted by 15%
|
Included Mounting Accessory Description
|
4 post rackmount installation accessories included
|
AC Mode BTU / Hr. (Full Load)
|
518
|
Output Capacity (VA)
|
3000
|
Nominal Output Voltage(s) Supported
|
110V; 120V; 127V
|
AC Suppression Response Time
|
Instantaneous
|
Runtime Full Load (min.)
|
4 min. (2880w)
|
AC Mode Efficiency Rating (100% Load)
|
0.95
|
LED Indicators
|
14 LEDs indicate line power, power fail, avr, fault, overload, replace battery and site wiring fault conditions; includes 5 LED load and battery charge meter
|
DC System Voltage (VDC)
|
72
|
Severe Undervoltage Correction
|
Input voltages between 90 and 100 are boosted by 30%
|
EMI / RFI AC Noise Suppression
|
Yes
|
Rated input current (Maximum Load)
|
24A
|
Overvoltage Correction
|
Input voltages between 132 and 146 are reduced by 12%
|
Communications Interface
|
DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface; USB (HID enabled)
|
Output AC Waveform (Battery Mode)
|
Pure Sine wave
|
Switches
|
2 Switches control off/on power status and alarm-cancel/self-test operation
|
Individually Controllable Load Banks
|
Yes
|
High Availability UPS Features
|
Hot swappable batteries; Hot swappable UPS power module
|
Output Capacity Details
|
2400W max capacity with external battery packs connected
|
Installation Form Factors Supported with Optional Accessories
|
2 post rackmount ( 2POSTRMKITWM ); Wallmount ( 2POSTRMKITWM ); Tower ( 2-9USTAND )
|
Communications Cable
|
USB, DB9 and EPO cabling included
|
AC Suppression Joule Rating
|
800
|
Storage Temperature Range
|
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
|
Frequency Compatibility Details
|
Automatic frequency selection
|
Relative Humidity
|
0 to 95%, non-condensing
|
Frequency Compatibility
|
50 / 60 Hz
|
Package Includes
|
UPS chassis pre-loaded with hot-swappable UPS electronics module and internal battery module;USB, DB9 and EPO cabling;4 post rackmount installation accessories;Owner's manual
|
UPS Input Connection Type
|
L5-30P
|
UPS Housing Material
|
Steel
|
Internal UPS Replacement Battery Cartridge
|
RBC96-RMOD2U
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 90 to 146
|
Input Phase
|
Single-Phase
|
Output Receptacles
|
(6) 5-15R; (1) L5-30R
|
Battery Replacement Description
|
Hot-swappable, replaceable batteries
|
Output Voltage Regulation (Line Mode)
|
120V: -7% +9%, 110V: -8% + 11%, 127V: -9% +9%
|