Shop All Uninterruptible Power Supplies (UPS)
Tripp Lite
Line Interactive UPS, Out: 115/120V AC , In:120V AC
Mfr # AVR750UTAA
Zoro # G5187555
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Input Voltage 120V AC
- Output Voltage 115/120V AC
- Backup Time (Half/Full Load) 8.60 min/3 min
- Transfer Time 1-4 milliseconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # AVR750UTAA
- Zoro # G5187555
- UPC # 037332184108
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 4 in |
Width | 12 in |
Cord Length | 6 ft |
Depth | 7 in |
UPS Power Module Dimensions (hwd, in.) | 4 x 12 x 7 |
Primary UPS Depth (mm) | 178 |
Primary UPS Height (mm) | 102 |
UPS Input Cord Length (ft.) | 6 |
Primary UPS Width (mm) | 305 |
Description
UPS,Line-Interactive,120V,750VA,450W,USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYL9)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-560-L)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART1500RMXL2UA)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Tower/Wall, Out: 120V AC , In:120V AC (SMART1500)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- Tripp Lite Uninterruptible Power Supplies (UPS)