Shop All Power Conditioners
This Product is Discontinued
Tripp Lite
Line Conditioner, 600 Watts, Wallmount (Discontinued)
Mfr # LS604WM
Zoro # G0834727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 110 V AC
- Output Voltage 120 V AC
- Height 4"
- Depth 5.8"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LS604WM
- Zoro # G0834727
- UPC # 037332040268
- Country of Origin Taiwan, Province of China
- Category Power Conditioners
Dimensions
Height | 4" |
Depth | 5.8" |
Width | 5" |
Cord Length | 6 ft |
Details
Item | Line Conditioner, 600 Watts, Wallmount |
Input Voltage | 110 V AC |
Output Voltage | 120 V AC |
Maximum Frequency | 60 Hz |
Load Capacity (VA) | 600 W |
Form Factor | Mini-tower |
Surge Energy Rating | 720 J |
TAA Compliant | Yes |
Plug/Connector Type | NEMA 5-15P |
Package Contents | LS604WM 600W 120V Power Conditioner, Mounting Hardware, Owner's Manual |
Product Name | LS604WM 600W 120V Power Conditioner |
Input Voltage Range | 87 V AC - 140 V AC |
Receptacles Detail | 4 x NEMA 5-15R |
Protection Type | Surge, Brownout, EMI / RFI, Over Voltage |
Maximum Line Current | 5A |
Additional Information | Network grade surge suppression, Lighted red switch indicates power status, All-metal case with keyhole mounting tabs for secure 4-screw mounting on walls and other surfacesMaintains usable output voltage during severe brownouts and overvoltages for printers, computers, telecommunications systems and more. |
Product Type | Line Conditioner |
Description
Line Conditioner, 600 Watts, Wallmount
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.