Shop All Power Conditioners
Tripp Lite
Line Conditioner 2400W AVR Surge 120V 20A 60Hz 14 Outlet 12ft Cd
Mfr # LCR2400
Zoro # G6768957
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 20A
- Input Voltage 120V
- Output Voltage 120V
- Output Watts 2,400 W
- Hardwired/Corded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # LCR2400
- Zoro # G6768957
- UPC # 037332188526
- Country of Origin China
- Category Power Conditioners
Details
Item | Power Conditioner |
Max. Amps | 20A |
Input Voltage | 120V |
Output Voltage | 120V |
Output Watts | 2,400 W |
Hardwired/Corded | Corded |
Number of Outlets | 14 |
NEMA Plug Configuration | 5-15P |
NEMA Receptacle Configuration | 5-15R |
Description
Line Conditioner 2400W AVR Surge 120V 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (D321NRB)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12 Inch 10AWG/3 Cord (RVA1503)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- TRIPP LITE Power Conditioner, 3U Rackmount, 2.4kVA (LCR 2400)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- TRIPP LITE Power Conditioner, Small Tower, 1.8kVA (LC 1800)
- TRIPP LITE Power Conditioner, Small Tower, 600VA (LS 606M)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- Tripp Lite Power Conditioners