Shop All Server Enclosures & Racks
Tripp Lite
Large Heavy-Duty Wall Bracket
Mfr # SRWBWALLBRKTHDL
Zoro # G600685123
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.8"
- Width 20.9"
- Depth 2"
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRWBWALLBRKTHDL
- Zoro # G600685123
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 9.8" |
Width | 20.9" |
Depth | 2" |
Details
Material | Metal |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Tripp Lite Wire Mesh Cable Trays:SRWB12210STR, SRWB12410STR, SRWB18410STR, SRWB6210STR, SRWB6410STR |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion Wall Mount For 37-80in TVs (SM-720-8730)
- ILC Replacement for Lithonia Elb1210n (ELB1210N LITHONIA)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Replaces Yamaha 4XE-H2100-00, 4XE-H2110-00 (YTX14AHGEL147)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- HAMMOND 6U ALUMINUM BLANKING Panel (PBPA19010BK)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- TYCON SYSTEMS Weatherproof POE Switch Enclosure (ENC-SW-8x5)
- Tripp Lite Server Enclosures & Racks