Shop All KVM Switches
Tripp Lite
KVM, Server Interface, PS/2, B064-Series
Mfr # B055-001-PS2
Zoro # G5412368
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type KVM Cable
- Color Black
- Compatibility Tripp Lite NetDirector Cat5 MultiUser IP KVM Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B055-001-PS2
- Zoro # G5412368
- UPC # 037332151490
- Country of Origin Taiwan, Province of China
- Category KVM Switches
Details
Item | KVM,Server Interface,PS/2,B064-Series |
Product Type | KVM Cable |
Color | Black |
Compatibility | Tripp Lite NetDirector Cat5 MultiUser IP KVM Switch |
Description
KVM,Server Interface,PS/2,B064-Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coin Cell, 2032, Lithium, 3V, PK2 (DL2032B2PK)
- ILC Replacement for Maxell Er6c (ER6C MAXELL)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- VERBATIM DRIVE, USB, 2.0, 64GB, 10PK (VER70901)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE KVM, 2-Port, DVI, Audio, Cables, USB (B004-DUA2-K-R)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- BLACK BOX Freedom Ii 8 Port Switch w/ Glide And Switch Technology (KV0008A-R2)
- Tripp Lite KVM Switches