Shop All VGA Connectors & Cables
Tripp Lite
KVM Converter, PS2, VGA, USB
Mfr # 0DT60002
Zoro # G5412815
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type (PS/2)/USB
- Color Black
- Product Type KVM Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # 0DT60002
- Zoro # G5412815
- UPC # 654518212235
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Details
Cable Type | (PS/2)/USB |
Color | Black |
Item | KVM Converter,PS2,VGA,USB |
Product Type | KVM Cable |
Description
KVM Converter,PS2,VGA,USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000 (ML12-6F287)
- JENSEN Radio, Black, 6" W, 6" D, 5-1/4" H (MR-80)
- TRIPP LITE USB Adapter, PS/2, Keyboard, Mouse (B015-000)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- TRIPP LITE DVI-D VGA Active Converter, 1920x1200, 6" (P120-06N-ACT)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- Tripp Lite VGA Connectors & Cables