Shop All KVM Switches
Tripp Lite
KVM Cable Kit, 6 Ft
Mfr # P759-006
Zoro # G4408801
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DVI-D Male
- Standards RoHS
- Number of Ports 1
- Color Black
- Number of Computers Controlled 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P759-006
- Zoro # G4408801
- UPC # 037332169693
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 6 ft |
Overall Depth | 6 ft |
Details
Connector Type | DVI-D Male |
Standards | RoHS |
Number of Ports | 1 |
Color | Black |
Number of Computers Controlled | 1 |
Item | KVM Switch Cable Kit |
Compatibility | B002-DUA2 KVM Switch with NIAP Certified EAL2+ Security, B002-DUA4 KVM Switch with NIAP Certified EAL2+ Security |
Description
KVM Cable Kit, DVI Male to Male, USB A Male to USB B Male and 2 x 3.5mm for Speaker and Microphone., Cable Length 6 ft., Color Black, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Energizer Max 9V Alkaline Battery, 9V DC, 2 Pack (522BP-2)
- DEWALT 1W FRS Radio with Headsets (1DXFRS300-SV1)
- INVID TECH Wall Mount, Fits Vision Series (IVM-DRWM4)
- LEVITON Occupancy Sensor Power Pack, 347VAC, Black (OSP15-R30)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRENDNET Trendnt 6Ft 1.83M Usb Kvm Cbl (TKCU06)
- Tripp Lite KVM Switches