Shop All KVM Switches
Tripp Lite
KVM, 8-Port, Rack Mount, 1U
Mfr # B022-U08
Zoro # G5412438
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B022-U08
- Zoro # G5412438
- UPC # 037332190147
- Country of Origin China
- Category KVM Switches
Details
Item | KVM,8-Port,Rack Mount,1U |
Product Type | KVM Switchbox |
Description
KVM,8-Port,Rack Mount,1U
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Generac Power Systems 0g9449 Battery (0G9449 BATTERY GENERAC POWER SYSTEMS)
- ILC Replacement for Epson Emp-x3 Lamp & Housing (EMP-X3 LAMP & HOUSING EPSON)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- AIDATA Crystal Gel Mouse Pad Wrist Rest, Green (CGL003G)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- BLACK BOX Servswitch Wizard Dvi Dual Link (Usb), 4 (KV2004A)
- Tripp Lite KVM Switches